- Series HBT 2 Position RH (Std) Thrust Slide
- 8" Stroke
- Steel Rails
- Composite Bearing
- 40 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Bearing Type | Composite Bearing |
| Weight per Inch | 0.48 lb |
| Temperature Range [Min] | 0 °F |
| Port Location | Standard (Position 1) |
| Positions | 2 Position |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Support Rod Material | Steel |
| Slide Type | Thrust Slide |
| Stroke | 8 in |
| Cylinder Bore Size | 40 mm |
| Intermediate Stroke | N/A |
| Slide Orientation | Right Hand (Standard) |
| Series | HBT |
| Port Type | NPTF |
| Cushions - Slide | Cushioned (Both Ends) |
| Support Rod Diameter | 20 mm |
| Flow Controls | w/Flow Controls (PrestolLok) |
| Base Wt. | 8.86 lb |
| Pressure [Max] | 150 psi |
| Slide Configuration Option Code | C |
| Shock Absorbers - Slide | No Shock Absorber |
| Cylinder Seal Material | Buna-N |
| Proximity Sensor Code | None |
| Proximity Sensor | No Proximity Sensor |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Port Size | 1/4 |
| Temperature Range [Max] | 165 °F |
| Bumpers - Slide | No Bumpers |
| Cylinder Type | ISO Pneumatic Cylinder |
| Weight | 12.7 LB |

