- Series HBT 2 Position RH (Std) Thrust Slide
- 8" Stroke
- Steel Rails
- Ball Bearing
- 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Cylinder Bore Size | 40 mm |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Intermediate Stroke | N/A |
| Support Rod Material | Steel |
| Bumpers - Slide | No Bumpers |
| Support Rod Diameter | 20 mm |
| Bearing Type | Ball Bearing |
| Base Wt. | 8.86 lb |
| Proximity Sensor | No Proximity Sensor |
| Flow Controls | w/Flow Controls (NPT) |
| Port Location | Standard (Position 1) |
| Positions | 2 Position |
| Port Size | 1/4 |
| Stroke | 8 in |
| Cylinder Seal Material | Buna-N |
| Port Type | NPTF |
| Slide Type | Thrust Slide |
| Slide Configuration Option Code | None |
| Weight per Inch | 0.48 lb |
| Slide Orientation | Right Hand (Standard) |
| Cushions - Slide | No Cushions |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 165 °F |
| Proximity Sensor Code | None |
| Temperature Range [Min] | 0 °F |
| Series | HBT |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Shock Absorbers - Slide | No Shock Absorber |
| Weight | 12.7 LB |

