- Series HBT 2 Position RH (Std) Thrust Slide
- 10" Stroke
- Steel Rails
- Composite Bearing w/Contaminant Tolerant Seals
- 40 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Shock Absorbers - Slide | No Shock Absorber |
| Temperature Range [Max] | 165 °F |
| Slide Type | Thrust Slide |
| Support Rod Diameter | 20 mm |
| Series | HBT |
| Positions | 2 Position |
| Cushions - Slide | No Cushions |
| Slide Orientation | Right Hand (Standard) |
| Support Rod Material | Steel |
| Stroke | 10 in |
| Port Location | Standard (Position 1) |
| Bearing Type | Composite Bearing w/Contaminant Tolerant Seals |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Flow Controls | w/o Flow Controls |
| Bumpers - Slide | Bumpers w/Adjustable Stop Collar (Both Ends) |
| Weight per Inch | 0.48 lb |
| Intermediate Stroke | N/A |
| Proximity Sensor | No Proximity Sensor |
| Cylinder Type | ISO Pneumatic Cylinder |
| Port Type | NPTF |
| Pressure [Max] | 150 psi |
| Port Size | 1/4 |
| Cylinder Seal Material | Buna-N |
| Temperature Range [Min] | 0 °F |
| Base Wt. | 8.86 lb |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Proximity Sensor Code | None |
| Cylinder Bore Size | 40 mm |
| Slide Configuration Option Code | B4 |
| Weight | 13.66 LB |

