- Series HBT 2 Position RH (Std) Thrust Slide
- 10" Stroke
- Steel Rails
- Composite Bearing
- 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Cylinder Seal Material | Buna-N |
| Support Rod Diameter | 20 mm |
| Slide Orientation | Right Hand (Standard) |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Support Rod Material | Steel |
| Port Type | NPTF |
| Port Location | Standard (Position 1) |
| Proximity Sensor | Prox Ready, 8 mm |
| Pressure [Max] | 150 psi |
| Temperature Range [Min] | 0 °F |
| Proximity Sensor Code | J |
| Bumpers - Slide | No Bumpers |
| Series | HBT |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Slide Type | Thrust Slide |
| Stroke | 10 in |
| Flow Controls | w/o Flow Controls |
| Bearing Type | Composite Bearing |
| Cushions - Slide | Cushioned (Both Ends) |
| Weight per Inch | 0.48 lb |
| Positions | 2 Position |
| Intermediate Stroke | N/A |
| Temperature Range [Max] | 165 °F |
| Port Size | 1/4 |
| Shock Absorbers - Slide | No Shock Absorber |
| Base Wt. | 8.86 lb |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Slide Configuration Option Code | C |
| Cylinder Bore Size | 40 mm |
| Weight | 13.66 LB |

