- Series HBT 2 Position RH (Std) Thrust Slide
- 12" Stroke
- Steel Rails
- Ball Bearing
- 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Intermediate Stroke | N/A |
| Slide Type | Thrust Slide |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Weight per Inch | 0.48 lb |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Cylinder Bore Size | 40 mm |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Flow Controls | w/o Flow Controls |
| Proximity Sensor | No Proximity Sensor |
| Cylinder Seal Material | Buna-N |
| Pressure [Max] | 150 psi |
| Support Rod Material | Steel |
| Positions | 2 Position |
| Bumpers - Slide | No Bumpers |
| Slide Orientation | Right Hand (Standard) |
| Cushions - Slide | Cushioned (Both Ends) |
| Support Rod Diameter | 20 mm |
| Base Wt. | 8.86 lb |
| Bearing Type | Ball Bearing |
| Port Type | NPTF |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 165 °F |
| Stroke | 12 in |
| Port Size | 1/4 |
| Shock Absorbers - Slide | No Shock Absorber |
| Proximity Sensor Code | None |
| Slide Configuration Option Code | C |
| Series | HBT |
| Port Location | Standard (Position 1) |
| Weight | 14.62 LB |

