Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-13B4CTL3U-B

HBT15-13B4CTL3U-B

HBT Series Cantilevered Style Guided Cylinder
Item #102914361
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 13" Stroke
  • Steel Rails
  • Composite Bearing
  • 40 mm Bore ISO Pneumatic Cylinder
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • Cushioned (Both Ends)
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-13B4CTL3U-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 13" Stroke
  • Steel Rails
  • Composite Bearing
  • 40 mm Bore ISO Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Dowel Pin Holes w/o Dowel Pin Holes
Weight per Inch 0.48 lb
Stroke 13 in
Port Location Opposite of Standard (Position 3)
Base Wt. 8.86 lb
Intermediate Stroke N/A
Shock Absorbers - Slide No Shock Absorber
Port Size 1/4
Series HBT
Bearing Type Composite Bearing
Slide Type Thrust Slide
Support Rod Material Steel
Temperature Range [Max] 165 °F
Support Rod Diameter 20 mm
Proximity Sensor Code None
Stroke Tolerance +0.030 in / -0.000 in
Temperature Range [Min] 0 °F
Slide Orientation Right Hand (Standard)
Slide Configuration Option Code C, B4
Proximity Sensor No Proximity Sensor
Flow Controls w/o Flow Controls
Cylinder Type ISO Pneumatic Cylinder
Port Type NPTF
Cushions - Slide Cushioned (Both Ends)
Pressure [Max] 150 psi
Positions 2 Position
Cylinder Bore Size 40 mm
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Cylinder Seal Material Buna-N
Weight 15.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison