Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-13B4T1R1-B

HBT15-13B4T1R1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102954344
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 13" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • 1/4" BSP
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-13B4T1R1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 13" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Temperature Range [Min] 0 °F
Port Location Standard (Position 1)
Proximity Sensor No Proximity Sensor
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Intermediate Stroke N/A
Dowel Pin Holes w/o Dowel Pin Holes
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Base Wt. 9.83 lb
Bearing Type Composite Bearing w/Oversized Support Rods
Stroke 13 in
Flow Controls w/o Flow Controls
Support Rod Material Steel
Shock Absorbers - Slide No Shock Absorber
Cylinder Bore Size 40 mm
Series HBT
Slide Configuration Option Code B4
Cushions - Slide No Cushions
Weight per Inch 0.63 lb
Slide Type Thrust Slide
Slide Orientation Right Hand (Standard)
Pressure [Max] 150 psi
Proximity Sensor Code None
Port Size 1/4
Temperature Range [Max] 165 °F
Support Rod Diameter 25 mm
Positions 2 Position
Cylinder Seal Material Buna-N
Port Type BSP
Stroke Tolerance +0.030 in / -0.000 in
Weight 18.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison