Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-15AJ1T1R-B

HBT15-15AJ1T1R-B

HBT Series Cantilevered Style Guided Cylinder
Item #102916221
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 15" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 40 mm Bore ISO Pneumatic Cylinder
  • Shock Absorber w/Stroke Adjuster (Both Ends)
  • Prox Ready, 12 mm
  • 1/4" BSP
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-15AJ1T1R-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 15" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 40 mm Bore ISO Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Flow Controls w/o Flow Controls
Stroke 15 in
Port Location Standard (Position 1)
Cylinder Type ISO Pneumatic Cylinder
Positions 2 Position
Pressure [Max] 150 psi
Bearing Type Composite Bearing w/Oversized Support Rods
Support Rod Diameter 25 mm
Base Wt. 9.83 lb
Cylinder Bore Size 40 mm
Temperature Range [Max] 165 °F
Weight per Inch 0.63 lb
Slide Type Thrust Slide
Proximity Sensor Prox Ready, 12 mm
Intermediate Stroke N/A
Cushions - Slide No Cushions
Shock Absorbers - Slide Shock Absorber w/Stroke Adjuster (Both Ends)
Support Rod Material Steel
Stroke Tolerance +0.030 in / -0.000 in
Port Size 1/4
Bumpers - Slide No Bumpers
Slide Orientation Right Hand (Standard)
Temperature Range [Min] 0 °F
Series HBT
Dowel Pin Holes w/o Dowel Pin Holes
Proximity Sensor Code J1
Port Type BSP
Cylinder Seal Material Buna-N
Slide Configuration Option Code A
Weight 19.28 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison