Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-26CP1DU1-B

HBT15-26CP1DU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102910683
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 26" Stroke
  • Steel Rails
  • Ball Bearing
  • 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Cushioned (Both Ends)
  • PNP, Plug-In Leads
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-26CP1DU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 26" Stroke
  • Steel Rails
  • Ball Bearing
  • 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Pressure [Max] 150 psi
Cylinder Seal Material Buna-N
Slide Configuration Option Code C
Shock Absorbers - Slide No Shock Absorber
Bearing Type Ball Bearing
Cushions - Slide Cushioned (Both Ends)
Port Location Standard (Position 1)
Intermediate Stroke N/A
Proximity Sensor Code P1
Base Wt. 8.86 lb
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Support Rod Diameter 20 mm
Positions 2 Position
Temperature Range [Max] 165 °F
Port Size 1/4
Cylinder Bore Size 40 mm
Dowel Pin Holes w/o Dowel Pin Holes
Port Type NPTF
Support Rod Material Steel
Stroke Tolerance +0.030 in / -0.000 in
Bumpers - Slide No Bumpers
Stroke 26 in
Flow Controls w/o Flow Controls
Weight per Inch 0.48 lb
Slide Orientation Right Hand (Standard)
Series HBT
Proximity Sensor PNP, Plug-In Leads
Slide Type Thrust Slide
Temperature Range [Min] 0 °F
Weight 21.34 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison