- Series HBT 2 Position RH (Std) Thrust Slide
- 2" Stroke
- Steel Rails
- Composite Bearing
- 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Port Type | NPTF |
| Slide Type | Thrust Slide |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Port Size | 3/8 |
| Port Location | Standard (Position 1) |
| Proximity Sensor | No Proximity Sensor |
| Shock Absorbers - Slide | No Shock Absorber |
| Support Rod Diameter | 25 mm |
| Base Wt. | 14.35 lb |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Positions | 2 Position |
| Bumpers - Slide | No Bumpers |
| Support Rod Material | Steel |
| Proximity Sensor Code | None |
| Slide Orientation | Right Hand (Standard) |
| Bearing Type | Composite Bearing |
| Cylinder Bore Size | 50 mm |
| Cushions - Slide | Cushioned (Both Ends) |
| Stroke | 2 in |
| Series | HBT |
| Temperature Range [Max] | 165 °F |
| Cylinder Seal Material | Buna-N |
| Intermediate Stroke | N/A |
| Pressure [Max] | 150 psi |
| Flow Controls | w/o Flow Controls |
| Temperature Range [Min] | 0 °F |
| Slide Configuration Option Code | C |
| Weight per Inch | 0.64 lb |
| Weight | 15.63 LB |

