- Series HBT 2 Position RH (Std) Thrust Slide
- 4" Stroke
- Stainless Steel Rails
- Composite Bearing
- 2" Bore 2MA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Bumpers - Slide | Bumpers w/Adjustable Stop Collar (Both Ends) |
| Weight per Inch | 0.64 lb |
| Port Type | NPTF |
| Slide Orientation | Right Hand (Standard) |
| Slide Type | Thrust Slide |
| Proximity Sensor | No Proximity Sensor |
| Positions | 2 Position |
| Cylinder Type | 2MA Pneumatic Cylinder |
| Cylinder Bore Size | 2 in |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Support Rod Material | Stainless Steel |
| Shock Absorbers - Slide | No Shock Absorber |
| Port Size | 3/8 |
| Port Location | Standard (Position 1) |
| Intermediate Stroke | N/A |
| Pressure [Max] | 150 psi |
| Bearing Type | Composite Bearing |
| Cushions - Slide | Cushioned (Both Ends) |
| Series | HBT |
| Base Wt. | 14.35 lb |
| Temperature Range [Min] | 0 °F |
| Flow Controls | w/o Flow Controls |
| Stroke | 4 in |
| Temperature Range [Max] | 165 °F |
| Support Rod Diameter | 25 mm |
| Cylinder Seal Material | Buna-N |
| Slide Configuration Option Code | C, B4 |
| Proximity Sensor Code | None |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Weight | 16.91 LB |

