Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-06B4CTU1-B

HBT20-06B4CTU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102917474
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • Cushioned (Both Ends)
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-06B4CTU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Support Rod Material Steel
Support Rod Diameter 25 mm
Slide Configuration Option Code C, B4
Base Wt. 14.35 lb
Slide Type Thrust Slide
Flow Controls w/o Flow Controls
Stroke Tolerance +0.030 in / -0.000 in
Shock Absorbers - Slide No Shock Absorber
Cushions - Slide Cushioned (Both Ends)
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Weight per Inch 0.64 lb
Series HBT
Stroke 6 in
Bearing Type Composite Bearing
Temperature Range [Max] 165 °F
Slide Orientation Right Hand (Standard)
Port Location Standard (Position 1)
Port Type NPTF
Proximity Sensor No Proximity Sensor
Dowel Pin Holes w/o Dowel Pin Holes
Temperature Range [Min] 0 °F
Cylinder Seal Material Buna-N
Intermediate Stroke N/A
Cylinder Bore Size 50 mm
Proximity Sensor Code None
Positions 2 Position
Port Size 3/8
Pressure [Max] 150 psi
Weight 18.19 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison