Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-07/08BCTR-B

HBT20-07/08BCTR-B

HBT Series Cantilevered Style Guided Cylinder
Item #102911359
  • Series HBT 3 Position RH (Std) Thrust Slide
  • 8" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder
  • Bumpers (Both Ends)
  • Cushioned (Both Ends)
  • 3/8" BSP
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-07/08BCTR-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 3 Position RH (Std) Thrust Slide
  • 8" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Slide Type Thrust Slide
Series HBT
Positions 3 Position
Proximity Sensor No Proximity Sensor
Flow Controls w/o Flow Controls
Intermediate Stroke 7 in
Pressure [Max] 150 psi
Shock Absorbers - Slide No Shock Absorber
Slide Configuration Option Code C, B
Port Type BSP
Dowel Pin Holes w/o Dowel Pin Holes
Temperature Range [Max] 165 °F
Weight per Inch 0.64 lb
Cylinder Type ISO Pneumatic Cylinder
Base Wt. 14.35 lb
Support Rod Diameter 25 mm
Port Size 3/8
Slide Orientation Right Hand (Standard)
Stroke Tolerance +0.030 in / -0.000 in
Port Location Standard (Position 1)
Cylinder Bore Size 50 mm
Cylinder Seal Material Buna-N
Stroke 8 in
Bearing Type Composite Bearing
Temperature Range [Min] 0 °F
Cushions - Slide Cushioned (Both Ends)
Proximity Sensor Code None
Support Rod Material Steel
Bumpers - Slide Bumpers (Both Ends)
Weight 19.47 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison