Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-07BC2T1U-B

HBT20-07BC2T1U-B

HBT Series Cantilevered Style Guided Cylinder
Item #102914257
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 7" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 50 mm Bore ISO Pneumatic Cylinder
  • Bumpers (Both Ends)
  • Cushioned (Retract Only)
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-07BC2T1U-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 7" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 50 mm Bore ISO Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Pressure [Max] 150 psi
Temperature Range [Max] 165 °F
Bearing Type Composite Bearing w/Oversized Support Rods
Cylinder Bore Size 50 mm
Flow Controls w/o Flow Controls
Cylinder Seal Material Buna-N
Weight per Inch 0.83 lb
Cushions - Slide Cushioned (Retract Only)
Positions 2 Position
Cylinder Type ISO Pneumatic Cylinder
Intermediate Stroke N/A
Stroke 7 in
Shock Absorbers - Slide No Shock Absorber
Port Location Standard (Position 1)
Support Rod Material Steel
Slide Type Thrust Slide
Proximity Sensor Code None
Stroke Tolerance +0.030 in / -0.000 in
Port Size 3/8
Temperature Range [Min] 0 °F
Port Type NPTF
Base Wt. 15.67 lb
Slide Configuration Option Code C2, B
Proximity Sensor No Proximity Sensor
Dowel Pin Holes w/o Dowel Pin Holes
Slide Orientation Right Hand (Standard)
Bumpers - Slide Bumpers (Both Ends)
Series HBT
Support Rod Diameter 30 mm
Weight 21.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison