- Series HBT 2 Position RH (Std) Thrust Slide
- 7" Stroke
- Steel Rails
- Composite Bearing
- 2" Bore NFPA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
- Reed, hall effect and inductive proximity sensors
- Shock absorbers
- Shock ready
- Slides without cylinders
| Cylinder Type | NFPA Pneumatic Cylinder |
| Cylinder Seal Material | Buna-N |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Temperature Range [Min] | 0 °F |
| Positions | 2 Position |
| Bearing Type | Composite Bearing |
| Port Size | 3/8 |
| Proximity Sensor Code | None |
| Proximity Sensor | No Proximity Sensor |
| Port Location | Standard (Position 1) |
| Flow Controls | w/o Flow Controls |
| Weight per Inch | 0.64 lb |
| Cylinder Bore Size | 2 in |
| Pressure [Max] | 150 psi |
| Base Wt. | 14.35 lb |
| Support Rod Diameter | 25 mm |
| Series | HBT |
| Temperature Range [Max] | 165 °F |
| Slide Type | Thrust Slide |
| Stroke | 7 in |
| Cushions - Slide | Cushioned (Both Ends) |
| Slide Configuration Option Code | C |
| Support Rod Material | Steel |
| Shock Absorbers - Slide | No Shock Absorber |
| Intermediate Stroke | N/A |
| Bumpers - Slide | No Bumpers |
| Port Type | NPTF |
| Slide Orientation | Right Hand (Standard) |
| Weight | 18.83 LB |

