Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-10AJT1GU1-B

HBT20-10AJT1GU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102917834
  • 2 Pos RH (Std) Thrust Slide
  • 10" Stroke
  • Steel Rails
  • Composite Brg w/Oversized Support Rods
  • 50 mm Bore ISO Pneumatic Cyl w/Rod Lock
  • Shock Absorber w/Stroke Adjuster (Both Ends)
  • Prox Ready, 8 mm
  • 3/8" NPTF
  • Buna-N Seals
  • w/Flow Controls (NPT)
+ Show More + Show Less
Parker Hannifin Corp.HBT20-10AJT1GU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Pos RH (Std) Thrust Slide
  • 10" Stroke
  • Steel Rails
  • Composite Brg w/Oversized Support Rods
  • 50 mm Bore ISO Pneumatic Cyl w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Slide Type Thrust Slide
Intermediate Stroke N/A
Dowel Pin Holes w/o Dowel Pin Holes
Temperature Range [Max] 165 °F
Bearing Type Composite Bearing w/Oversized Support Rods
Stroke 10 in
Stroke Tolerance +0.030 in / -0.000 in
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Port Type NPTF
Shock Absorbers - Slide Shock Absorber w/Stroke Adjuster (Both Ends)
Slide Configuration Option Code A
Flow Controls w/Flow Controls (NPT)
Port Location Standard (Position 1)
Temperature Range [Min] 0 °F
Cylinder Bore Size 50 mm
Base Wt. 15.67 lb
Slide Orientation Right Hand (Standard)
Positions 2 Position
Support Rod Diameter 30 mm
Bumpers - Slide No Bumpers
Proximity Sensor Prox Ready, 8 mm
Cushions - Slide No Cushions
Support Rod Material Steel
Port Size 3/8
Pressure [Max] 150 psi
Proximity Sensor Code J
Cylinder Seal Material Buna-N
Weight per Inch 0.83 lb
Series HBT
Weight 23.97 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison