- Series HBT 2 Position RH (Std) Thrust Slide
- 10" Stroke
- Steel Rails
- Composite Bearing
- 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Cylinder Bore Size | 50 mm |
| Intermediate Stroke | N/A |
| Slide Configuration Option Code | None |
| Slide Orientation | Right Hand (Standard) |
| Bumpers - Slide | No Bumpers |
| Stroke | 10 in |
| Flow Controls | w/o Flow Controls |
| Port Location | Standard (Position 1) |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Bearing Type | Composite Bearing |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Base Wt. | 14.35 lb |
| Shock Absorbers - Slide | No Shock Absorber |
| Positions | 2 Position |
| Support Rod Diameter | 25 mm |
| Pressure [Max] | 150 psi |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 165 °F |
| Slide Type | Thrust Slide |
| Proximity Sensor Code | None |
| Proximity Sensor | No Proximity Sensor |
| Cushions - Slide | No Cushions |
| Weight per Inch | 0.64 lb |
| Port Type | NPTF |
| Cylinder Seal Material | Buna-N |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Series | HBT |
| Port Size | 3/8 |
| Support Rod Material | Steel |
| Weight | 20.75 LB |

