- Series HBT 2 Position RH (Std) Thrust Slide
- 12" Stroke
- Stainless Steel Rails
- Ball Bearing
- 2" Bore 2MA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Bearing Type | Ball Bearing |
| Positions | 2 Position |
| Port Type | NPTF |
| Cylinder Seal Material | Buna-N |
| Temperature Range [Max] | 165 °F |
| Proximity Sensor Code | None |
| Cylinder Bore Size | 2 in |
| Temperature Range [Min] | 0 °F |
| Slide Configuration Option Code | A |
| Series | HBT |
| Base Wt. | 14.35 lb |
| Stroke | 12 in |
| Bumpers - Slide | No Bumpers |
| Cylinder Type | 2MA Pneumatic Cylinder |
| Cushions - Slide | No Cushions |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Weight per Inch | 0.64 lb |
| Port Size | 3/8 |
| Flow Controls | w/o Flow Controls |
| Proximity Sensor | No Proximity Sensor |
| Shock Absorbers - Slide | Shock Absorber w/Stroke Adjuster (Both Ends) |
| Support Rod Material | Stainless Steel |
| Slide Orientation | Right Hand (Standard) |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Port Location | Standard (Position 1) |
| Pressure [Max] | 150 psi |
| Slide Type | Thrust Slide |
| Intermediate Stroke | N/A |
| Support Rod Diameter | 25 mm |
| Weight | 22.03 LB |

