Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-12AJ1TR1-B

HBT20-12AJ1TR1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102911421
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 12" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Shock Absorber w/Stroke Adjuster (Both Ends)
  • Prox Ready, 12 mm
  • 3/8" BSP
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-12AJ1TR1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 12" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Stroke 12 in
Slide Configuration Option Code A
Base Wt. 14.35 lb
Shock Absorbers - Slide Shock Absorber w/Stroke Adjuster (Both Ends)
Port Location Standard (Position 1)
Port Size 3/8
Bearing Type Composite Bearing
Positions 2 Position
Temperature Range [Min] 0 °F
Stroke Tolerance +0.030 in / -0.000 in
Proximity Sensor Code J1
Cushions - Slide No Cushions
Cylinder Bore Size 50 mm
Port Type BSP
Bumpers - Slide No Bumpers
Proximity Sensor Prox Ready, 12 mm
Dowel Pin Holes w/o Dowel Pin Holes
Support Rod Diameter 25 mm
Flow Controls w/o Flow Controls
Series HBT
Weight per Inch 0.64 lb
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Slide Type Thrust Slide
Slide Orientation Right Hand (Standard)
Intermediate Stroke N/A
Cylinder Seal Material Buna-N
Pressure [Max] 150 psi
Support Rod Material Steel
Temperature Range [Max] 165 °F
Weight 22.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison