- Series HBT 2 Position RH (Std) Thrust Slide
- 12" Stroke
- Steel Rails
- Composite Bearing
- 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Shock Absorbers - Slide | No Shock Absorber |
| Slide Configuration Option Code | C |
| Base Wt. | 14.35 lb |
| Intermediate Stroke | N/A |
| Port Size | 3/8 |
| Weight per Inch | 0.64 lb |
| Proximity Sensor | No Proximity Sensor |
| Cushions - Slide | Cushioned (Both Ends) |
| Support Rod Material | Steel |
| Bearing Type | Composite Bearing |
| Stroke | 12 in |
| Port Location | Standard (Position 1) |
| Bumpers - Slide | No Bumpers |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Slide Orientation | Right Hand (Standard) |
| Pressure [Max] | 150 psi |
| Temperature Range [Min] | 0 °F |
| Positions | 2 Position |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Series | HBT |
| Cylinder Seal Material | Buna-N |
| Proximity Sensor Code | None |
| Slide Type | Thrust Slide |
| Support Rod Diameter | 25 mm |
| Cylinder Bore Size | 50 mm |
| Temperature Range [Max] | 165 °F |
| Port Type | NPTF |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Flow Controls | w/o Flow Controls |
| Weight | 22.03 LB |

