- Series HBT 2 Position RH (Std) Thrust Slide
- 18" Stroke
- Steel Rails
- Ball Bearing
- 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Shock Absorbers - Slide | No Shock Absorber |
| Flow Controls | w/o Flow Controls |
| Support Rod Diameter | 25 mm |
| Slide Configuration Option Code | None |
| Support Rod Material | Steel |
| Bumpers - Slide | No Bumpers |
| Stroke | 18 in |
| Proximity Sensor Code | None |
| Port Type | NPTF |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Series | HBT |
| Slide Orientation | Right Hand (Standard) |
| Bearing Type | Ball Bearing |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Port Location | Standard (Position 1) |
| Temperature Range [Max] | 165 °F |
| Proximity Sensor | No Proximity Sensor |
| Port Size | 3/8 |
| Pressure [Max] | 150 psi |
| Positions | 2 Position |
| Intermediate Stroke | N/A |
| Cylinder Seal Material | Buna-N |
| Slide Type | Thrust Slide |
| Cushions - Slide | No Cushions |
| Weight per Inch | 0.64 lb |
| Base Wt. | 14.35 lb |
| Cylinder Bore Size | 50 mm |
| Temperature Range [Min] | 0 °F |
| Weight | 25.87 LB |

