- Series HBT 2 Position RH (Std) Thrust Slide
- 19" Stroke
- Steel Rails
- Composite Bearing
- 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Bearing Type | Composite Bearing |
| Weight per Inch | 0.64 lb |
| Series | HBT |
| Cylinder Seal Material | Buna-N |
| Slide Type | Thrust Slide |
| Cushions - Slide | No Cushions |
| Temperature Range [Min] | 0 °F |
| Flow Controls | w/o Flow Controls |
| Proximity Sensor | No Proximity Sensor |
| Port Size | 3/8 |
| Slide Configuration Option Code | None |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Cylinder Bore Size | 50 mm |
| Shock Absorbers - Slide | No Shock Absorber |
| Cylinder Type | ISO Pneumatic Cylinder w/Rod Lock |
| Temperature Range [Max] | 165 °F |
| Port Location | Standard (Position 1) |
| Positions | 2 Position |
| Base Wt. | 14.35 lb |
| Support Rod Diameter | 25 mm |
| Intermediate Stroke | N/A |
| Port Type | NPTF |
| Slide Orientation | Right Hand (Standard) |
| Proximity Sensor Code | None |
| Stroke | 19 in |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Support Rod Material | Steel |
| Pressure [Max] | 150 psi |
| Bumpers - Slide | No Bumpers |
| Weight | 26.51 LB |

