Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT25-04B4CTGU1-B

HBT25-04B4CTGU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102909378
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Composite Bearing
  • 63 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • Cushioned (Both Ends)
  • 3/8" NPTF
  • Buna-N Seals
  • w/Flow Controls (NPT)
+ Show More + Show Less
Parker Hannifin Corp.HBT25-04B4CTGU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Composite Bearing
  • 63 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Temperature Range [Min] 0 °F
Series HBT
Weight per Inch 0.85 lb
Positions 2 Position
Port Location Standard (Position 1)
Support Rod Diameter 30 mm
Proximity Sensor No Proximity Sensor
Cylinder Seal Material Buna-N
Stroke Tolerance +0.030 in / -0.000 in
Dowel Pin Holes w/o Dowel Pin Holes
Pressure [Max] 150 psi
Proximity Sensor Code None
Cushions - Slide Cushioned (Both Ends)
Support Rod Material Steel
Stroke 4 in
Temperature Range [Max] 165 °F
Base Wt. 24.45 lb
Slide Configuration Option Code C, B4
Cylinder Bore Size 63 mm
Flow Controls w/Flow Controls (NPT)
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Shock Absorbers - Slide No Shock Absorber
Intermediate Stroke N/A
Slide Type Thrust Slide
Slide Orientation Right Hand (Standard)
Port Size 3/8
Port Type NPTF
Bearing Type Composite Bearing
Weight 27.85 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison