Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT25-06B4CJ1DU1-B

HBT25-06B4CJ1DU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102921048
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Ball Bearing
  • 63 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • Cushioned (Both Ends)
  • Prox Ready, 12 mm
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT25-06B4CJ1DU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Ball Bearing
  • 63 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Base Wt. 24.45 lb
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Slide Orientation Right Hand (Standard)
Proximity Sensor Code J1
Support Rod Material Steel
Pressure [Max] 150 psi
Port Size 3/8
Cylinder Bore Size 63 mm
Stroke Tolerance +0.030 in / -0.000 in
Stroke 6 in
Temperature Range [Max] 165 °F
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Slide Type Thrust Slide
Temperature Range [Min] 0 °F
Bearing Type Ball Bearing
Series HBT
Intermediate Stroke N/A
Flow Controls w/o Flow Controls
Cylinder Seal Material Buna-N
Dowel Pin Holes w/o Dowel Pin Holes
Port Type NPTF
Support Rod Diameter 30 mm
Proximity Sensor Prox Ready, 12 mm
Shock Absorbers - Slide No Shock Absorber
Weight per Inch 0.85 lb
Cushions - Slide Cushioned (Both Ends)
Positions 2 Position
Port Location Standard (Position 1)
Slide Configuration Option Code C, B4
Weight 29.55 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison