Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT25-06B4J1DR-B

HBT25-06B4J1DR-B

HBT Series Cantilevered Style Guided Cylinder
Item #102911338
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Ball Bearing
  • 63 mm Bore ISO Pneumatic Cylinder
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • Prox Ready, 12 mm
  • 3/8" BSP
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT25-06B4J1DR-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Ball Bearing
  • 63 mm Bore ISO Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Positions 2 Position
Weight per Inch 0.85 lb
Slide Configuration Option Code B4
Port Size 3/8
Support Rod Material Steel
Cylinder Type ISO Pneumatic Cylinder
Shock Absorbers - Slide No Shock Absorber
Dowel Pin Holes w/o Dowel Pin Holes
Slide Type Thrust Slide
Cylinder Bore Size 63 mm
Proximity Sensor Code J1
Series HBT
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Base Wt. 24.45 lb
Cushions - Slide No Cushions
Port Location Standard (Position 1)
Port Type BSP
Intermediate Stroke N/A
Slide Orientation Right Hand (Standard)
Proximity Sensor Prox Ready, 12 mm
Bearing Type Ball Bearing
Support Rod Diameter 30 mm
Stroke 6 in
Flow Controls w/o Flow Controls
Cylinder Seal Material Buna-N
Temperature Range [Max] 165 °F
Stroke Tolerance +0.030 in / -0.000 in
Temperature Range [Min] 0 °F
Pressure [Max] 150 psi
Weight 29.55 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison