Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT25-06B4J1TU1-B

HBT25-06B4J1TU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102914363
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing
  • 63 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • Prox Ready, 12 mm
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT25-06B4J1TU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing
  • 63 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Flow Controls w/o Flow Controls
Series HBT
Stroke Tolerance +0.030 in / -0.000 in
Slide Orientation Right Hand (Standard)
Proximity Sensor Code J1
Positions 2 Position
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Proximity Sensor Prox Ready, 12 mm
Port Location Standard (Position 1)
Stroke 6 in
Shock Absorbers - Slide No Shock Absorber
Temperature Range [Max] 165 °F
Cylinder Seal Material Buna-N
Port Size 3/8
Base Wt. 24.45 lb
Intermediate Stroke N/A
Dowel Pin Holes w/o Dowel Pin Holes
Port Type NPTF
Bearing Type Composite Bearing
Support Rod Diameter 30 mm
Slide Type Thrust Slide
Pressure [Max] 150 psi
Slide Configuration Option Code B4
Cylinder Bore Size 63 mm
Weight per Inch 0.85 lb
Support Rod Material Steel
Temperature Range [Min] 0 °F
Cushions - Slide No Cushions
Weight 29.55 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison