- Series HBT 2 Position RH (Std) Thrust Slide
- 6" Stroke
- Steel Rails
- Composite Bearing
- 63 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Bumpers - Slide | No Bumpers |
| Temperature Range [Max] | 165 °F |
| Cylinder Type | ISO Pneumatic Cylinder |
| Intermediate Stroke | N/A |
| Pressure [Max] | 150 psi |
| Support Rod Material | Steel |
| Support Rod Diameter | 30 mm |
| Temperature Range [Min] | 0 °F |
| Base Wt. | 24.45 lb |
| Port Size | 3/8 |
| Cylinder Seal Material | Buna-N |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Slide Type | Thrust Slide |
| Flow Controls | w/o Flow Controls |
| Slide Orientation | Right Hand (Standard) |
| Proximity Sensor | Prox Ready, 12 mm |
| Weight per Inch | 0.85 lb |
| Cushions - Slide | Cushioned (Both Ends) |
| Series | HBT |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Slide Configuration Option Code | C |
| Positions | 2 Position |
| Proximity Sensor Code | J1 |
| Port Type | NPTF |
| Cylinder Bore Size | 63 mm |
| Stroke | 6 in |
| Port Location | Standard (Position 1) |
| Bearing Type | Composite Bearing |
| Shock Absorbers - Slide | No Shock Absorber |
| Weight | 29.55 LB |

