- Series HBT 2 Position RH (Std) Thrust Slide
- 6" Stroke
- Steel Rails
- Composite Bearing
- 2 1/2" Bore NFPA Hydraulic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
- Reed, hall effect and inductive proximity sensors
- Shock absorbers
- Shock ready
- Slides without cylinders
| Slide Type | Thrust Slide |
| Proximity Sensor | No Proximity Sensor |
| Slide Configuration Option Code | C |
| Bumpers - Slide | No Bumpers |
| Bearing Type | Composite Bearing |
| Flow Controls | w/o Flow Controls |
| Port Location | Standard (Position 1) |
| Pressure [Max] | 750 psi |
| Shock Absorbers - Slide | No Shock Absorber |
| Intermediate Stroke | N/A |
| Base Wt. | 24.45 lb |
| Slide Orientation | Right Hand (Standard) |
| Cylinder Type | NFPA Hydraulic Cylinder |
| Weight per Inch | 0.85 lb |
| Temperature Range [Min] | 0 °F |
| Cylinder Seal Material | Buna-N |
| Stroke | 6 in |
| Support Rod Material | Steel |
| Proximity Sensor Code | None |
| Positions | 2 Position |
| Cylinder Bore Size | 2.5 in |
| Port Type | NPTF |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Temperature Range [Max] | 165 °F |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Port Size | 3/8 |
| Series | HBT |
| Cushions - Slide | Cushioned (Both Ends) |
| Support Rod Diameter | 30 mm |
| Weight | 29.55 LB |

