- Series HBT 2 Position RH (Std) Thrust Slide
- 6" Stroke
- Steel Rails
- Composite Bearing
- 63 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Stroke Tolerance | +0.030 in / -0.000 in |
| Pressure [Max] | 150 psi |
| Stroke | 6 in |
| Cylinder Seal Material | Buna-N |
| Cylinder Type | ISO Pneumatic Cylinder |
| Port Type | NPTF |
| Bumpers - Slide | No Bumpers |
| Temperature Range [Max] | 165 °F |
| Shock Absorbers - Slide | No Shock Absorber |
| Slide Configuration Option Code | C |
| Support Rod Diameter | 30 mm |
| Slide Type | Thrust Slide |
| Series | HBT |
| Port Location | Standard (Position 1) |
| Port Size | 3/8 |
| Support Rod Material | Steel |
| Proximity Sensor Code | None |
| Base Wt. | 24.45 lb |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Intermediate Stroke | N/A |
| Weight per Inch | 0.85 lb |
| Cushions - Slide | Cushioned (Both Ends) |
| Cylinder Bore Size | 63 mm |
| Flow Controls | w/o Flow Controls |
| Bearing Type | Composite Bearing |
| Slide Orientation | Right Hand (Standard) |
| Proximity Sensor | No Proximity Sensor |
| Temperature Range [Min] | 0 °F |
| Positions | 2 Position |
| Weight | 29.55 LB |

