Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT25-07AJ1TR1-B

HBT25-07AJ1TR1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102918974
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 7" Stroke
  • Steel Rails
  • Composite Bearing
  • 63 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Shock Absorber w/Stroke Adjuster (Both Ends)
  • Prox Ready, 12 mm
  • 3/8" BSP
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT25-07AJ1TR1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 7" Stroke
  • Steel Rails
  • Composite Bearing
  • 63 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Intermediate Stroke N/A
Positions 2 Position
Cushions - Slide No Cushions
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Dowel Pin Holes w/o Dowel Pin Holes
Port Type BSP
Support Rod Material Steel
Port Location Standard (Position 1)
Slide Orientation Right Hand (Standard)
Series HBT
Support Rod Diameter 30 mm
Base Wt. 24.45 lb
Slide Type Thrust Slide
Bearing Type Composite Bearing
Proximity Sensor Prox Ready, 12 mm
Stroke Tolerance +0.030 in / -0.000 in
Proximity Sensor Code J1
Port Size 3/8
Temperature Range [Max] 165 °F
Flow Controls w/o Flow Controls
Stroke 7 in
Shock Absorbers - Slide Shock Absorber w/Stroke Adjuster (Both Ends)
Pressure [Max] 150 psi
Cylinder Seal Material Buna-N
Temperature Range [Min] 0 °F
Slide Configuration Option Code A
Cylinder Bore Size 63 mm
Weight per Inch 0.85 lb
Bumpers - Slide No Bumpers
Weight 30.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison