Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT25-10B4CJ1DU-B

HBT25-10B4CJ1DU-B

HBT Series Cantilevered Style Guided Cylinder
Item #102917010
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 10" Stroke
  • Steel Rails
  • Ball Bearing
  • 63 mm Bore ISO Pneumatic Cylinder
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • Cushioned (Both Ends)
  • Prox Ready, 12 mm
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT25-10B4CJ1DU-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 10" Stroke
  • Steel Rails
  • Ball Bearing
  • 63 mm Bore ISO Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Temperature Range [Min] 0 °F
Pressure [Max] 150 psi
Weight per Inch 0.85 lb
Series HBT
Support Rod Material Steel
Bearing Type Ball Bearing
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Slide Orientation Right Hand (Standard)
Temperature Range [Max] 165 °F
Positions 2 Position
Port Type NPTF
Intermediate Stroke N/A
Proximity Sensor Code J1
Stroke 10 in
Port Size 3/8
Flow Controls w/o Flow Controls
Port Location Standard (Position 1)
Cylinder Bore Size 63 mm
Cylinder Seal Material Buna-N
Support Rod Diameter 30 mm
Cushions - Slide Cushioned (Both Ends)
Dowel Pin Holes w/o Dowel Pin Holes
Slide Type Thrust Slide
Stroke Tolerance +0.030 in / -0.000 in
Slide Configuration Option Code C, B4
Shock Absorbers - Slide No Shock Absorber
Cylinder Type ISO Pneumatic Cylinder
Base Wt. 24.45 lb
Proximity Sensor Prox Ready, 12 mm
Weight 32.95 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison