- Series HBT 2 Position RH (Std) Thrust Slide
- 17" Stroke
- Steel Rails
- Ball Bearing
- 63 mm Bore ISO Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
| Positions | 2 Position |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Pressure [Max] | 150 psi |
| Slide Configuration Option Code | A3 |
| Bearing Type | Ball Bearing |
| Cylinder Type | ISO Pneumatic Cylinder |
| Proximity Sensor | No Proximity Sensor |
| Support Rod Diameter | 30 mm |
| Cylinder Seal Material | Buna-N |
| Cushions - Slide | No Cushions |
| Port Type | BSP |
| Cylinder Bore Size | 63 mm |
| Proximity Sensor Code | None |
| Port Location | Standard (Position 1) |
| Intermediate Stroke | N/A |
| Slide Orientation | Right Hand (Standard) |
| Shock Absorbers - Slide | Shock Ready (Both Ends) |
| Stroke | 17 in |
| Flow Controls | w/o Flow Controls |
| Temperature Range [Min] | 0 °F |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Support Rod Material | Steel |
| Series | HBT |
| Port Size | 3/8 |
| Bumpers - Slide | No Bumpers |
| Weight per Inch | 0.85 lb |
| Temperature Range [Max] | 165 °F |
| Slide Type | Thrust Slide |
| Base Wt. | 24.45 lb |
| Weight | 38.9 LB |

