- End Plate Kit for Use w/Valvair II (11.3 Cv L675, L655, L665)
- 1 1/2" NPT Port Size
description
- End plate kit for 1" basic Valvair II Manifold Assembly.
| Port Type | NPT |
| Height | 4 1/4 in |
| Length | 12.810 in |
| Port Size | 1 1/2 |
| Use With | Valvair II (11.3 Cv) |
| Kit Includes | 2 End Plates, Gaskets, Screws |
| Weight | 3.5 LB |

