- Mounting Nut
- Used on 3" Bore Cylinder
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Mounting Style | N/A |
| Series | SR Series |
| Cylinder Bore Size | 3 in |
| Hardware Type | Jam Nut |
| Weight | 0.59 LB |

