Skip to content Skip to navigation menu
Parker Hannifin Corp.L6156910249

L6156910249

Speed King & Valvair II Series Body Ported Solenoid Operated Directional Control Valve
Item #101629336
  • Speed King Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Solenoid Return
  • 24 VDC
  • 3/4 NPT
  • Encapsulated Coil
+ Show More + Show Less
Parker Hannifin Corp.L6156910249
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Speed King Series Double Solenoid Valve
  • Body Ported
  • 4-Way, 2 Position
  • Solenoid Return
  • 24 VDC

description

  • Parker Speed King & Valvair II body ported four-way valves. have been trusted by the industry for years in applications requiring a heavy-duty, all-metal valve that will shift when called upon, even after being idle for an extended period of time. The solenoid/air pilot design of this valve uses line pressure to shift the spool. Single solenoid valves may be mounted in any position. Double solenoid valves should be mounted horizontally. Synthetic rubber o-ring seals are specially compounded for superior wear and abrasion resistance. Solenoids are encapsulated in epoxy for low power consumption and maximum life. These valves are very tolerant to contamination both inside and out.

applications

  • Foundries
  • Steel mills
  • Tire plants
  • Mines
  • Aggregate plants

caution

  • Do not restrict the inlet flow
Wiring Options None
Voltage Rating 24 VDC
Outlet Port 3/4 in NPT
Series Speed King Series, Valvair II Series
Valve Duty Standard Duty
Basic Size 1/2 in
Stations N/A
Operator Solenoid w/Junction Box & Light & Locking Override
Actuator Type Solenoid
Cv Flow 5.5
Operation Electric
Solenoid Double
Lights Yes
Coil Style Encapsulated
Valve Body Style Body Ported
Port Size 3/4
Height 5.520 in
Temperature Range [Min] 0 °F
Overrides No Overrides
Operating Pressure Range 35 psi to 140 psi
Installed Options None
Temperature Range [Max] 125 °F
Port Type NPT
Spool Description N/A
Return Type Solenoid
Length 9.620 in
Valve Type 4-Way, 2 Position
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison