Skip to content Skip to navigation menu
Mega Series Adjustable Shock Absorber

MAN4525C

Mega Series Adjustable Shock Absorber
Item #104561939
  • Adjustable Shock Absorber
  • Standard Duty
  • 0.91" Stroke
  • 1 3/4-12 Threaded Body
  • Clevis Mounting
  • Clevis Return
  • Internal Accumulator
  • Steel Button
+ Show More + Show Less
Mega Series Adjustable Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • Standard Duty
  • 0.91" Stroke
  • 1 3/4-12 Threaded Body
  • Clevis Mounting

description

  • Mega series adjustable shock absorbers feature the latest seal technology, a hardened piston ring, pressure chamber and outer body for increased operating life.

applications

  • Automotive manufacturing and production equipment
  • Large robotics
  • Heavy conveyors
  • Packaging and glass bottling equipment
  • Theme park rides
  • Lumber industry equipment

features

  • Directly interchangeable with competitor models
  • Effective weight capacity
  • Unprecedented increases in energy
  • Front or rear adjustment
  • Fully threaded outer body for easy installation

includes

  • Lock nut

caution

  • Do not restrict the inlet flow
Operating Temperature [Min] 10 °F
Operating Temperature [Max] 150 °F
Return Method Clevis Return
Impact Velocity Range [Max] 16.5 ft/s
Thread Type UN
Stroke 0.91 in
Accumulator Style Internal Accumulator
Impact Velocity Range [Min] 0.5 ft/s
Bore Size N/A
Energy per Cycle 3450 in lb
Body Style Threaded
Thread Size 1 3/4
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Return Force [Max] 22.8 lbs
Return Time 0.03 s
Effective Wt. Standard
Buttons w/ Steel Button
Oil Type ATF
Effective Wt. Range [Max] 22000 lbs
Return Force [Min] 15.1 lbs
Body Material Steel Body w/Black Oxide Finish
Effective Wt. Range [Min] 95 lbs
Threads per Inch 12
Mounting Clevis
Shock Absorber Type Adjustable
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison