- Self-Compensating Shock Absorber
- Medium Duty
- 1.91" Stroke
- M45X1.5 Threaded Body
- Side Foot Mounting
description
- The Mega series offer the capability to mount shock absorbers that contain the highest energy capacity ratings in the industry.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
- Theme park rides
- Lumber industry equipment
features
- Increased safety factors
- Fully threaded for easy installation
- High strength materials
- Integral stop collar to extend life
- Up to 150% of the energy per cycle of previous models in the same package size
- Up to 390% of the effective weight capacity of previous models
includes
- Lock nut
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Effective Wt. Range [Max] | 1360 lbs |
| Bore Size | N/A |
| Inch/Metric | Metric |
| Effective Wt. Range [Min] | 340 lbs |
| Return Time | 0.08 s |
| Body Material | Steel Body w/Black Oxide Finish |
| Shock Absorber Type | Self-Compensating |
| Operating Temperature [Min] | 10 °F |
| Thread Size | M45 |
| Stroke | 1.91 in |
| Effective Wt. | Medium |
| Oil Type | ATF |
| Impact Velocity Range [Max] | 16.5 ft/s |
| Body Style | Threaded |
| Operating Temperature [Max] | 150 °F |
| Return Method | Self-Contained Spring Return |
| Accumulator Style | Internal Accumulator |
| Energy per Cycle | 6000 in lb |
| Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
| Thread Type | Metric |
| Return Force [Min] | 15.1 lbs |
| Mounting | Side Foot |
| Thread Pitch | 1.5 mm |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Buttons | w/ Steel Button |
| Return Force [Max] | 32.2 lbs |
| Weight | 3.0 LB |

