- Self-Compensating Shock Absorber
- Heavy Duty
- 5.91" Stroke
- 2 1/2-12 Threaded Body
- Standard Mounting
description
- The Mega series offer the capability to mount shock absorbers that contain the highest energy capacity ratings in the industry.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Lumber industry equipment
- Theme park rides
- Packaging and glass bottling equipment
- Heavy conveyors
features
- Up to 150% of the energy per cycle of previous models in the same package size
- Up to 390% of the effective weight capacity of previous models
- Increased safety factors
- Fully threaded for easy installation
- High strength materials
- Integral stop collar to extend life
includes
- Lock nut
caution
- For optimum heat dissipation, do not paint shock absorber
| Threads per Inch | 12 |
| Stroke | 5.91 in |
| Accumulator Style | External Accumulator |
| Return Force [Min] | 16.9 lbs |
| Impact Velocity Range [Max] | 16.5 ft/s |
| Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
| Shock Absorber Type | Self-Compensating |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Return Time | 0.48 s |
| Return Force [Max] | 82.2 lbs |
| Buttons | w/ Steel Button |
| Effective Wt. Range [Max] | 41520 lbs |
| Effective Wt. | Heavy |
| Thread Size | 2 1/2 |
| Thread Type | UN |
| Effective Wt. Range [Min] | 10380 lbs |
| Oil Type | ATF |
| Return Method | Air Return |
| Energy per Cycle | 45000 in lb |
| Bore Size | N/A |
| Body Style | Threaded |
| Operating Temperature [Min] | 10 °F |
| Operating Temperature [Max] | 150 °F |
| Body Material | Steel Body w/Black Oxide Finish |
| Inch/Metric | Inch |
| Mounting | Standard |
| Weight | 11.25 LB |

