- Self-Compensating Shock Absorber
- Light Duty
- 0.91" Stroke
- M33x1.5 Threaded Body
- Standard Mounting
description
- The Mega series offer the capability to mount shock absorbers that contain the highest energy capacity ratings in the industry.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
- Theme park rides
- Lumber industry equipment
features
- Up to 150% of the energy per cycle of previous models in the same package size
- Up to 390% of the effective weight capacity of previous models
- Increased safety factors
- Fully threaded for easy installation
- High strength materials
- Integral stop collar to extend life
includes
- Lock nut
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Bore Size | N/A |
| Return Method | Spring Return |
| Impact Velocity Range [Max] | 16.5 ft/s |
| Stroke | 0.91 in |
| Effective Wt. | Light |
| Return Time | 0.03 s |
| Thread Size | M33 |
| Thread Pitch | 1.5 mm |
| Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
| Inch/Metric | Metric |
| Return Force [Max] | 19.8 lbs |
| Shock Absorber Type | Self-Compensating |
| Thread Type | Metric |
| Oil Type | ATF |
| Body Style | Threaded |
| Mounting | Standard |
| Effective Wt. Range [Max] | 80 lbs |
| Operating Temperature [Min] | 10 °F |
| Accumulator Style | External Accumulator |
| Effective Wt. Range [Min] | 20 lbs |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Return Force [Min] | 10.3 lbs |
| Body Material | Steel Body w/Black Oxide Finish |
| Operating Temperature [Max] | 150 °F |
| Energy per Cycle | 1350 in lb |
| Buttons | w/ Steel Button |
| Weight | 1.0 LB |

