- Self-Compensating Shock Absorber
- Extra Heavy Duty
- 0.91" Stroke
- M36x1.5 Threaded Body
- Standard Mounting
description
- The Mega series offer the capability to mount shock absorbers that contain the highest energy capacity ratings in the industry.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
- Theme park rides
- Lumber industry equipment
features
- Up to 150% of the energy per cycle of previous models in the same package size
- Up to 390% of the effective weight capacity of previous models
- Increased safety factors
- Fully threaded for easy installation
- High strength materials
- Integral stop collar to extend life
includes
- Lock nut
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Effective Wt. Range [Max] | 3120 lbs |
| Body Style | Threaded |
| Effective Wt. Range [Min] | 780 lbs |
| Thread Type | Metric |
| Inch/Metric | Metric |
| Stroke | 0.91 in |
| Return Method | Spring Return |
| Bore Size | N/A |
| Energy per Cycle | 1350 in lb |
| Operating Temperature [Max] | 150 °F |
| Oil Type | ATF |
| Return Time | 0.03 s |
| Effective Wt. | Extra Heavy |
| Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
| Mounting | Standard |
| Buttons | w/ Steel Button |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Thread Size | M36 |
| Operating Temperature [Min] | 10 °F |
| Thread Pitch | 1.5 mm |
| Body Material | Steel Body w/Black Oxide Finish |
| Shock Absorber Type | Self-Compensating |
| Return Force [Min] | 10.3 lbs |
| Return Force [Max] | 19.8 lbs |
| Impact Velocity Range [Max] | 16.5 ft/s |
| Accumulator Style | External Accumulator |
| Weight | 1.23 LB |

