- Low Velocity Adjustable Shock Absorber
- Standard Duty
- 0.91" Stroke
- M33x1.5 Threaded Body
- Standard Mounting
description
- Mega series adjustable shock absorbers feature the latest seal technology, a hardened piston ring, pressure chamber and outer body for increased operating life.
applications
- Theme park rides
- Lumber industry equipment
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
features
- Fully threaded outer body for easy installation
- Unprecedented increases in energy
- Effective weight capacity
- Directly interchangeable with competitor models
- Front or rear adjustment
includes
- Lock nut
caution
- For optimum heat dissipation, do not paint shock absorber
options
- Poly pad
| Bore Size | N/A |
| Return Time | 0.03 s |
| Buttons | w/ Steel Button |
| Return Force [Max] | 19.8 lbs |
| Operating Temperature [Min] | 10 °F |
| Stroke | 0.91 in |
| Return Method | Air Return |
| Thread Size | M33 |
| Return Force [Min] | 10.3 lbs |
| Mounting | Standard |
| Body Material | Steel Body w/Black Oxide Finish |
| Thread Pitch | 1.5 mm |
| Body Style | Threaded |
| Energy per Cycle | 1500 in lb |
| Operating Temperature [Max] | 150 °F |
| Impact Velocity Range [Min] | 0.06 ft/s |
| Oil Type | ATF |
| Effective Wt. | Standard |
| Shock Absorber Type | Low Velocity Adjustable |
| Impact Velocity Range [Max] | 1.5 ft/s |
| Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
| Thread Type | Metric |
| Accumulator Style | External Accumulator |
| Weight | 1.0 LB |

