- Series MPS-3 Versatile Panel Mount Pressure Sensor
- NPN Output
- 0-14.7 psi
- 1/8 NPSF Port
- Electrical Connection: Grommet
description
- Two independent NPN or PNP open collector output signals. The Switch Output Mode has a switch point programmed by the user at a specified pressure. The hysteresis range adjustment controls the output signal 0 to 100% below the switch point.
features
- Switch-point and high-low programming
- Four selectable units of measure (mmHg, -bar, -kPa, inHg) (kgm/cm2, psi, bar, kPa)
- Automatic teach mode
- Auto surveillance for peak pressure monitering
- Output response time less than two milliseconds
- CE marked
- Air and noncorrosive gases
- Error message
| Output | NPN |
| Electrical Connection | Grommet |
| Pressure Range [Min] | 0 psi |
| Port Size | 1/8 |
| Operating Temperature [Max] | 122 °F |
| Input/Output Options | None |
| No. of Sensors | 1 |
| Port Type | NPSF |
| Rails | w/o Rail |
| Operating Temperature [Min] | 32 °F |
| Pressure Range [Max] | 14.7 psi |
| Weight | 0.1 LB |

