- Series MPS-3 Stainless Steel Pressure Sensor
- NPN & 1 - 5 VDC Analog Output
- 0-145 psi
- Semi-Conductor Type Connector
- Electrical Connection: Grommet
description
- Two independent NPN or PNP open collector output signals. The Switch Output Mode has a switch point programmed by the user at a specified pressure. The hysteresis range adjustment controls the output signal 0 to 100% below the switch point.
features
- Switch-point and high-low programming
- Four selectable units of measure (mmHg, -bar, -kPa, inHg) (kgm/cm2, psi, bar, kPa)
- Automatic teach mode
- Auto surveillance for peak pressure monitering
- Output response time less than two milliseconds
- CE marked
- Air and noncorrosive gases
- Error message
| Operating Temperature [Min] | 32 °F |
| Electrical Connection | Grommet |
| Input/Output Options | None |
| Operating Temperature [Max] | 122 °F |
| No. of Sensors | 1 |
| Output | NPN, 1 - 5 VDC Analog |
| Pressure Range [Max] | 145 psi |
| Rails | w/o Rail |
| Pressure Range [Min] | 0 psi |
| Port Size | Semi-Conductor Type Connector |
| Weight | 0.24 LB |

