Skip to content Skip to navigation menu
Series MPS-3 Versatile Panel Mount Pressure Sensor

MPS-V3R-NC

Series MPS-3 Versatile Panel Mount Pressure Sensor
Item #103339374
  • Series MPS-3 Versatile Panel Mount Pressure Sensor
  • NPN Output
  • 0-30 in Hg
  • 1/8 BSPT Port
  • Electrical Connection: M8 4-Pin
  • w/o Rail
+ Show More + Show Less
Series MPS-3 Versatile Panel Mount Pressure Sensor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series MPS-3 Versatile Panel Mount Pressure Sensor
  • NPN Output
  • 0-30 in Hg
  • 1/8 BSPT Port
  • Electrical Connection: M8 4-Pin

description

  • Two independent NPN or PNP open collector output signals. The Switch Output Mode has a switch point programmed by the user at a specified pressure. The hysteresis range adjustment controls the output signal 0 to 100% below the switch point.

features

  • Switch-point and high-low programming
  • Four selectable units of measure (mmHg, -bar, -kPa, inHg) (kgm/cm2, psi, bar, kPa)
  • Automatic teach mode
  • Auto surveillance for peak pressure monitering
  • Output response time less than two milliseconds
  • CE marked
  • Air and noncorrosive gases
  • Error message
Output NPN
Rails w/o Rail
Port Type BSPT
Input/Output Options None
Operating Temperature [Min] 32 °F
Operating Temperature [Max] 122 °F
Port Size 1/8
Pressure Range [Min] 0 inHg
No. of Sensors 1
Electrical Connection M8 4-Pin
Pressure Range [Max] 30 inHg
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison