- Series MPS-8 Mini Transducer & Sensor
- 1 - 5 VDC Analog Output
- 0-30 in Hg
- M5 Thru Female Port
- Electrical Connection: Grommet w/Clip Connector
description
- 10 mm wide with an NPN/PNP open collector switch or analog output.Can be used as a stand alone unit or in combination with the MPS-7 series display.Analog output is required for the MPS-7 series display.
features
- Switch point 2/3 trimmer
- Fixed hysteresis 2%
- Compatible with MPS-7 display for remote sensing
- CE marked
- Air and noncorrosive gases
| Pressure Range [Min] | 0 inHg |
| Port Type | Thru Female |
| Output | 1 - 5 VDC Analog |
| Operating Temperature [Max] | 122 °F |
| Operating Temperature [Min] | 32 °F |
| Pressure Range [Max] | 30 inHg |
| Port Size | M5 |
| Input/Output Options | None |
| Rails | w/o Rail |
| Electrical Connection | Grommet w/ Clip Connector |
| No. of Sensors | 1 |
| Weight | 0.01 LB |

