- In-Line Brass Metering Valve
- 3/8 NPTF Female to Female Connection
- Standard Adjustment
- Fluorocarbon Seals
- 2,000 psi Max Operating Pressure
description
- Series "MV" high-precision metering and shut-off valves allow extremely close control of fluids used in actuating and governing equipment.
| Connection Type | Female to Female |
| Body Material | Brass |
| Pressure [Max] | 2000 psi |
| Adjustment | Standard |
| Valve Angle | In-Line |
| Port Type | NPTF |
| Seal Material | Fluorocarbon |
| Port Size | 3/8 |
| Weight | 1.2 LB |

