- Needle Valve
- Steel
- SAE-10
- Standard Adjustment, Finger Screw
- Nitrile Seals
| Body Material | Steel |
| Rated Flow | 15 gal/min |
| Pressure [Max] | 5000 psi |
| Port Type | SAE |
| Port Size | SAE-10 |
| Adjustment Type | Finger Screw |
| Adjustment | Standard |
| Seal Material | Buna-N |
| Weight | 1.3 LB |

