- N Series Standard Duty Pneumatic Valve
- 3-Way, 2 Pos
- Normally Closed
- 3/4" Body
- 1/2 BSPP Inlet
caution
- Do not restrict the inlet flow
| Return Type | Internal Pressure |
| Body Size | 3/4 in |
| Cv Flow | 9.2 |
| Temperature Range [Min] | 0 °F |
| Spool Description | Normally Closed |
| Outlet Port | 3/4 in BSPP |
| Valve Type | 3-Way, 2 Position |
| Valve Body Style | Body Ported |
| Port Size | 1/2 |
| Actuator Type | Pilot |
| Overrides | No Overrides |
| Solenoid | N/A |
| Port Type | BSPP |
| Cv CYL to EXH | 9.2 |
| Installed Options | None |
| Operation | Pneumatic |
| Lights | No |
| Wiring Options | None |
| Valve Duty | Standard Duty |
| Voltage Rating | No Coil |
| Cv IN to CYL | 8.2 |
| Pilot Source | N/A |
| Stations | N/A |
| Operating Pressure Range | 30 psi to 250 psi |
| Temperature Range [Max] | 200 °F |
| Series | N Series |
| Coil Style | No Coil |
| Weight | 3.307 LB |

