- Replacement Fliter
- 0.1µ Coalescing Filter Element
- Mini Series
| Size Designation | Miniature |
| Series | Mini Series |
| Filter Type | Coalescing |
| Accessory Type | Coalescing Filter Element |
| Element Micron Rating | 0.01 µm |
| Weight | 0.06 LB |
| Size Designation | Miniature |
| Series | Mini Series |
| Filter Type | Coalescing |
| Accessory Type | Coalescing Filter Element |
| Element Micron Rating | 0.01 µm |
| Weight | 0.06 LB |