- Standard Particulate Filter
- P33 Series
- 85 SCFM
- Operating Pressure 0 to 250 psig
- with Metal Bowl w/ Sight Gauge and Automatic Drain
features
- High efficiency 5 micron element standard
- Excellent water removal efficiency
- Robust but lightweight aluminum construction
- One-hand operation for easy element cartridge removal
- Positive bayonet latch to ensure correct and safe fitting
| Operating Pressure Range | 0 to 250 psig |
| Body Material | Aluminum |
| Port Type | NPT |
| Element Micron Rating | 5 µm |
| Drain Type | Automatic Drain |
| Body Size | 2.9 in |
| Series | Standard Series |
| Seal Material | Nitrile |
| Filter Type | Particulate |
| Flow | 85 SCFM |
| Port Size | 1/2 NPT |
| Port NPT | 1/2 in |
| Distance to Remove Bowl | 2 in |
| Temperature Range [Max] | 150 °F |
| Bowl Capacity | 2.8 oz |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Overall Length | 8.4 in |
| Weight | 1.702 LB |

